The store will not work correctly when cookies are disabled.
098016.00
MFG Item Number
098016.00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, See Alternatives for Current
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
098016.00 |
Item Number |
098016.00 |
Manufacturer |
Leeson |
Family Series |
Leeson Motors |
Horsepower |
11/20 hp |
Base RPM |
3,000 RPM |
Frame |
71D |
Armature Voltage |
180 V |
Armature Current |
3.6 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Mounting Type |
Face |
Service Factor |
1 |
Net Weight |
18 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved