The store will not work correctly when cookies are disabled.
098380.00
MFG Item Number
098380.00
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motor, 0.75HP, 90V, 1750RPM TEFC DC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
098380.00 |
Item Number |
098380.00 |
Manufacturer |
Leeson |
Family Series |
Leeson Motors |
Horsepower |
3/4 hp |
Base RPM |
1,750 RPM |
Frame |
USS56C |
Armature Voltage |
90 V |
Armature Current |
7.6 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Mounting Type |
Face |
Service Factor |
1 |
Net Weight |
32.465 lbs |
Gross Weight |
32.465 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved