100047.00
Leeson Motors, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100047.00

Leeson Motors, General Purpose Series
In stock
Item Number
100047.00
MFG Item Number
100047.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, General Purpose Series
Item #
100047.00
Motor, 0.75HP, 115/208-230V,

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100047.00
Item Number 100047.00
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Type General Purpose
Horsepower 3/4 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame S56H
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type Resilient Base
Full Load Current 5.5 A
Service Factor 1
Composition Steel
Bearing Type Ball
Overload Protection Manual
Model Number M4C17DJ19
Overall Length 11.81 "
Approvals CSA, UL
Net Weight 25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved