101252.00
Leeson Motors, Agricultural Duty Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

101252.00

Leeson Motors, Agricultural Duty Series
In stock
Item Number
101252.00
MFG Item Number
101252.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Agricultural Duty Series
Item #
101252.00
Motor, 0.25HP, 115/208-230V,

Agricultural Duty Series Information

  • Gasketed capacitor cases and conduit box covers
  • Meets or exceeds NEMA service factors
  • Single phase and three phase designs
  • Double sealed bearings
  • Condensate drains on general purpose Ag motors
  • Low temperature manual overload protected
  • High and extra high starting torque ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 101252.00
Item Number 101252.00
Manufacturer Leeson
Product Series Agricultural Duty
Family Series Leeson Motors, Agricultural Duty Series
Type Agricultural Duty
Horsepower 1/4 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 48Y
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Air Over
Mounting Type Resilient Base
Service Factor 1
Composition Steel
Model Number A4P17NB27
Overall Length 10.9 "
Approvals CSA, UL
Net Weight 19 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved