101341.00
Leeson Motors, Agricultural Duty Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

101341.00

Leeson Motors, Agricultural Duty Series
In stock
Item Number
101341.00
MFG Item Number
101341.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Agricultural Duty Series
Item #
101341.00
Motor, 0.25HP, 115/230V, 1625RPM

Agricultural Duty Series Information

  • Gasketed capacitor cases and conduit box covers
  • Meets or exceeds NEMA service factors
  • Single phase and three phase designs
  • Double sealed bearings
  • Condensate drains on general purpose Ag motors
  • Low temperature manual overload protected
  • High and extra high starting torque ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 101341.00
Item Number 101341.00
Manufacturer Leeson
Product Series Agricultural Duty
Family Series Leeson Motors, Agricultural Duty Series
Type Agricultural Duty
Horsepower 1/4 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 48Y
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Air Over
Service Factor 1
Composition Steel
Model Number A4P17NZ24
Overall Length 8.93 "
Approvals CSA, UL
Net Weight 17 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved