101637.00
Leeson Motors, Pump Duty Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

101637.00

Leeson Motors, Pump Duty Series
In stock
Item Number
101637.00
MFG Item Number
101637.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Pump Duty Series
Item #
101637.00
Motor, 0.75HP, 208-230/460V,

Pump Duty Series Information

  • Jet pump, JM & JP pump, carbonator pump and fire pump motors
  • Washdown duty pump motors available
  • Explosion proof jet pump motors available
  • Three phase and single phase models
  • 1.15 service factor or better
  • Jet pump motors have quick connect terminal boards
  • Drip‑proof and totally enclosed designs
  • Drip‑cover kits available on drip‑proof designs
  • Steel frame and cast iron frame designs
  • Threaded jet pump motors have stainless steel shafts
  • Jet pump single phase motors have automatic overload protection
  • UL recognized and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 101637.00
Item Number 101637.00
Manufacturer Leeson
Product Series Pump Duty
Family Series Leeson Motors, Pump Duty Series
Type Pump
Horsepower 3/4 hp
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame S56J
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type C-Face Less Base
Service Factor 1.15
Composition Steel
Model Number C4T34DC20
Overall Length 10.44 "
Approvals CSA, UL
Net Weight 18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved