Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108014.00

Leeson Motors
In stock
Item Number
108014.00
MFG Item Number
108014.00
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
108014.00
Motor, 0.5HP, 90V, 1750RPM TEFC DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108014.00
Item Number 108014.00
Manufacturer Leeson
Family Series Leeson Motors
Horsepower 1/2 hp
Base RPM 1,750 RPM
Frame S56C
Armature Voltage 90 V
Armature Current 5 A
Enclosure Type Totally Enclosed Fan Cooled
Mounting Type Face
Service Factor 1
Net Weight 29 lbs
Gross Weight 29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved