The store will not work correctly when cookies are disabled.
108226.00
MFG Item Number
108226.00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 0.5HP, 90V, 1750RPM TENV
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
108226.00 |
Item Number |
108226.00 |
Manufacturer |
Leeson |
Family Series |
Leeson Motors |
Horsepower |
1/2 hp |
Base RPM |
1,750 RPM |
Frame |
S56C |
Armature Voltage |
90 V |
Armature Current |
5 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Mounting Type |
Face |
Service Factor |
1 |
Net Weight |
33.71 lbs |
Gross Weight |
37.06 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved