The store will not work correctly when cookies are disabled.
108262.00
MFG Item Number
108262.00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 1.5HP, 180V, 1750RPM TEFC DC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
108262.00 |
Item Number |
108262.00 |
Manufacturer |
Leeson |
Family Series |
Leeson Motors |
Horsepower |
1 1/2 hp |
Base RPM |
1,750 RPM |
Frame |
S56CZ |
Armature Voltage |
180 V |
Armature Current |
7.6 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Mounting Type |
Face |
Service Factor |
1 |
Net Weight |
54 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved