108700.00
Leeson Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108700.00

Leeson Gearmotors
In stock
Item Number
108700.00
MFG Item Number
108700.00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
108700.00
Motor, 0.25HP, 90V, 8RPM TENV DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108700.00
Item Number 108700.00
Manufacturer Leeson
Family Series Leeson Gearmotors
Output Speed 8 RPM
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/4 hp
Voltage (DC) 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.7 A
Enclosure Type Totally Enclosed Non-Ventilated
Approvals CSA, UR
Net Weight 36 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved