108701.00
Leeson Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108701.00

Leeson Gearmotors
In stock
Item Number
108701.00
MFG Item Number
108701.00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
108701.00
Motor, 0.25HP, 90V, 12RPM TENV DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108701.00
Item Number 108701.00
Manufacturer Leeson
Family Series Leeson Gearmotors
Output Speed 12 RPM
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/4 hp
Voltage (DC) 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.7 A
Enclosure Type Totally Enclosed Non-Ventilated
Approvals CSA, UR
Net Weight 39 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved