108705.00
Leeson Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108705.00

Leeson Gearmotors
In stock
Item Number
108705.00
MFG Item Number
108705.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
108705.00
Motor, 0.25HP, 90V, 92RPM TENV DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108705.00
Item Number 108705.00
Manufacturer Leeson
Family Series Leeson Gearmotors
Output Speed 92 RPM
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/4 hp
Voltage (DC) 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.7 A
Enclosure Type Totally Enclosed Non-Ventilated
Approvals CSA, UR
Net Weight 40 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved