108707.00
Leeson Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108707.00

Leeson Gearmotors
In stock
Item Number
108707.00
MFG Item Number
108707.00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
108707.00
Motor, 0.5HP, 90V, 18RPM TEFC DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108707.00
Item Number 108707.00
Manufacturer Leeson
Family Series Leeson Gearmotors
Output Speed 18 RPM
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/2 hp
Voltage (DC) 90 VDC
Nominal Voltage 90 VDC
Current Rating 5 A
Enclosure Type Totally Enclosed Fan Cooled
Approvals CSA, UR
Net Weight 44 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved