108710.00
Leeson Gearmotors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108710.00

Leeson Gearmotors
In stock
Item Number
108710.00
MFG Item Number
108710.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Series
Item #
108710.00
Motor, 0.5HP, 90V, 60RPM TEFC DC

Series Information

Specifications

Specifications
Manufacturer Part Number 108710.00
Item Number 108710.00
Manufacturer Leeson
Family Series Leeson Gearmotors
Output Speed 60 RPM
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/2 hp
Voltage (DC) 90 VDC
Nominal Voltage 90 VDC
Current Rating 5 A
Enclosure Type Totally Enclosed Fan Cooled
Approvals CSA, UR
Net Weight 43 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved