110088.00
Leeson Motors, Agricultural Duty Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

110088.00

Leeson Motors, Agricultural Duty Series
In stock
Item Number
110088.00
MFG Item Number
110088.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Agricultural Duty Series
Item #
110088.00
Motor, 1HP, /V, 1725RPM TEFC Farm

Agricultural Duty Series Information

  • Gasketed capacitor cases and conduit box covers
  • Meets or exceeds NEMA service factors
  • Single phase and three phase designs
  • Double sealed bearings
  • Condensate drains on general purpose Ag motors
  • Low temperature manual overload protected
  • High and extra high starting torque ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110088.00
Item Number 110088.00
Manufacturer Leeson
Product Series Agricultural Duty
Family Series Leeson Motors, Agricultural Duty Series
Type Agricultural Duty
Horsepower 1 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 56
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Service Factor 1.15
Composition Steel
Model Number M6C17FB10
Overall Length 11.81 "
Approvals CSA, UL
Net Weight 29.18 lbs
Gross Weight 29.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved