110222.00
Leeson Motors, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

110222.00

Leeson Motors, General Purpose Series
In stock
Item Number
110222.00
MFG Item Number
110222.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, General Purpose Series
Item #
110222.00
Motor, 3HP, /230V, 3450RPM DP

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110222.00
Item Number 110222.00
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Type General Purpose
Horsepower 3 hp
RPM 3,600 RPM
Number of Poles 2
Phase 1
NEMA Frame 56Y
Nominal Voltage 240 VAC
Enclosure Drip Proof
Mounting Type Resilient Base
Full Load Current 15 A
Service Factor 1.15
Composition Steel
Bearing Type Ball
Overload Protection Manual
Model Number M6C34DB13
Overall Length 12.38 "
Approvals CSA, UL
Net Weight 39.765 lbs
Gross Weight 39.76 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved