111097.00
Leeson Motors, Explosion Proof Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111097.00

Leeson Motors, Explosion Proof Series
In stock
Item Number
111097.00
MFG Item Number
111097.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, EXPLOSION PROOF Series
Item #
111097.00
Motor, 0.75HP, /V, 3450RPM EPFC

EXPLOSION PROOF Series Information

  • Meets UL and CSA safety requirements
  • Automatic overload protected
  • Explosion rated conduit box included
  • Internal mounted capacitors
  • Double shielded ball bearings

Division I areas are environments where a hazard is present continuously or would be subject to fire or
explosion if the hazard was present as a result of an accident or uncommon occurrence.
Division II areas are environments where the threat of fire or explosion is not normally present and not
likely to result in the event of an abnormal occurrence.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 111097.00
Item Number 111097.00
Manufacturer Leeson
Product Series EXPLOSION PROOF
Family Series Leeson Motors, Explosion Proof Series
Type Explosion Proof
Horsepower 3/4 hp
RPM 3,600 RPM
Number of Poles 2
Phase 1
NEMA Frame 56C
Nominal Voltage 208 VAC, 240 VAC
Enclosure Explosion Proof
Mounting Type Foot Mount, Rigid
Service Factor 1
Composition Steel
Bearing Type Ball
Overload Protection Automatic
Model Number A6C34XC21
Overall Length 13.96 "
Approvals CSA, UL
Net Weight 40 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved