111929.00
Leeson Motors, Explosion Proof Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111929.00

Leeson Motors, Explosion Proof Series
In stock
Item Number
111929.00
MFG Item Number
111929.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, EXPLOSION PROOF Series
Item #
111929.00
Motor, 0.5HP, 208-230/460V, 1800RPM

EXPLOSION PROOF Series Information

  • Meets UL and CSA safety requirements
  • Automatic overload protected
  • Explosion rated conduit box included
  • Internal mounted capacitors
  • Double shielded ball bearings

Division I areas are environments where a hazard is present continuously or would be subject to fire or
explosion if the hazard was present as a result of an accident or uncommon occurrence.
Division II areas are environments where the threat of fire or explosion is not normally present and not
likely to result in the event of an abnormal occurrence.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 111929.00
Item Number 111929.00
Manufacturer Leeson
Product Series EXPLOSION PROOF
Family Series Leeson Motors, Explosion Proof Series
Type Explosion Proof
Horsepower 1/2 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Service Factor 1
Composition Steel
Bearing Type Ball
Model Number A6T17EB21
Overall Length 12.47 "
Approvals CSA, UL
Net Weight 32 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved