113637.00
Leeson Motors, Pump Duty Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113637.00

Leeson Motors, Pump Duty Series
In stock
Item Number
113637.00
MFG Item Number
113637.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Pump Duty Series
Item #
113637.00
Motor, 0.5HP, 115/208-230V, 3450RPM

Pump Duty Series Information

  • Jet pump, JM & JP pump, carbonator pump and fire pump motors
  • Washdown duty pump motors available
  • Explosion proof jet pump motors available
  • Three phase and single phase models
  • 1.15 service factor or better
  • Jet pump motors have quick connect terminal boards
  • Drip‑proof and totally enclosed designs
  • Drip‑cover kits available on drip‑proof designs
  • Steel frame and cast iron frame designs
  • Threaded jet pump motors have stainless steel shafts
  • Jet pump single phase motors have automatic overload protection
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 113637.00
Item Number 113637.00
Manufacturer Leeson
Product Series Pump Duty
Family Series Leeson Motors, Pump Duty Series
Type Pump
Horsepower 1/2 hp
RPM 3,600 RPM
Number of Poles 2
Phase 1
NEMA Frame 56J
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Service Factor 1.6
Composition Steel
Model Number A6C34FK49
Overall Length 11.31 "
Approvals CSA, UL
Net Weight 22.065 lbs
Gross Weight 24.695 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved