119217.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

119217.00

Leeson Motors
In stock
Item Number
119217.00
MFG Item Number
119217.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
119217.00
119217.00..1HP..1725RPM.56C.TENV.115

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 119217.00
Item Number 119217.00
Manufacturer Leeson
Family Series Leeson Motors
Type Washdown Duty
Horsepower 1 hp
RPM 1,725 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56C
Voltage (AC) 110-120 VAC, 208 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type C-Face
Efficiency % 75 %
Full Load Current 12.8 A
Service Factor 1
Composition Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved