119458.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

119458.00

Leeson Motors
In stock
Item Number
119458.00
MFG Item Number
119458.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
119458.00
119458.00..1.5HP..3490RPM.56J.TEFC.2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 119458.00
Item Number 119458.00
Manufacturer Leeson
Family Series Leeson Motors
Type Washdown Duty
Horsepower 1-1/2 hp
RPM 2,890 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 56J
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face
Efficiency % 84 %
Full Load Current 1.8 A, 2 A, 3.6 A, 4.4-4 A
Composition Steel
Net Weight 0.0624 lbs
Gross Weight 45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved