122091.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122091.00

Leeson Motors
In stock
Item Number
122091.00
MFG Item Number
122091.00
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
122091.00
Motor, HP/kW 2, Frame 145JM, RPM

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 122091.00
Item Number 122091.00
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 2 hp
RPM 1,745 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145JM
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face
Efficiency % 86.5 %
Full Load Current 5.8 A
Composition Steel
Net Weight 76 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved