122396.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122396.00

Leeson Motors
In stock
Item Number
122396.00
MFG Item Number
122396.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
122396.00
..1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122396.00
Item Number 122396.00
Manufacturer Leeson
Family Series Leeson Motors
Type Explosion Proof
Horsepower 1-1/2 hp
RPM 1,755 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 143TC
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type C-Face
Efficiency % 86.5 %
Full Load Current 4.6 A
Service Factor 1
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved