141426.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141426.00

Leeson Motors
In stock
Item Number
141426.00
MFG Item Number
141426.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
141426.00
141426.00..10HP..3515RPM.213TDZ.DP.2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141426.00
Item Number 141426.00
Manufacturer Leeson
Family Series Leeson Motors
Horsepower 10 hp
RPM 3,515 RPM
Frequency 60 Hz
NEMA Frame 213TDZ
Voltage (AC) 200 VAC
Nominal Voltage 208 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved