141427.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141427.00

Leeson Motors
In stock
Item Number
141427.00
MFG Item Number
141427.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
141427.00
..7

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141427.00
Item Number 141427.00
Manufacturer Leeson
Family Series Leeson Motors
Type Farm Duty
Horsepower 7-1/2 hp
RPM 1,750 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 215TZ
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 85.5 %
Full Load Current 30.5 A
Service Factor 1.15
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved