141429.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141429.00

Leeson Motors
In stock
Item Number
141429.00
MFG Item Number
141429.00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
141429.00
..7

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141429.00
Item Number 141429.00
Manufacturer Leeson
Family Series Leeson Motors
Horsepower 7-1/2 hp
RPM 1,740 RPM
Frequency 60 Hz
NEMA Frame 215TC
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved