141431.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

141431.00

Leeson Motors
In stock
Item Number
141431.00
MFG Item Number
141431.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
141431.00
10HP..1740RPM.215.DP./230V.1PH.60HZ.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 141431.00
Item Number 141431.00
Manufacturer Leeson
Family Series Leeson Motors
Type Farm Duty
Horsepower 10 hp
RPM 1,745 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 215JM
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Enclosure Drip Proof
Mounting Type C-Face
Efficiency % 86.5 %
Full Load Current 39 A
Service Factor 1.15
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved