192253.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

192253.00

Leeson Motors
In stock
Item Number
192253.00
MFG Item Number
192253.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
192253.00
..1/3HP/0.25kW..1800RPM.D80.TEFC.115

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 192253.00
Item Number 192253.00
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1/3 hp
RPM 1,695 RPM
Phase 1
Frequency 60 Hz
NEMA Frame D80
Voltage (AC) 110-120 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 59.5 %
Full Load Current 5 A
Service Factor 1.15
Composition Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved