194012.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

194012.00

Leeson Motors
In stock
Item Number
194012.00
MFG Item Number
194012.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
194012.00
..25HP..3600RPM.284TC.TEFC.230/460V.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 194012.00
Item Number 194012.00
Manufacturer Leeson
Family Series Leeson Motors
Type Definite Purpose
Horsepower 25 hp
RPM 3,550 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 284TC
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face
Efficiency % 91.7 %
Full Load Current 28.3 A, 63-56.5 A
Service Factor 1.15
Composition Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved