970.577
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

970.577

Leeson Motors
In stock
Item Number
970.577
MFG Item Number
970.577
970.577 is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
970.577
Motor, DC, 1/6HP, 1.6A, 90V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 970.577
Item Number 970.577
Manufacturer Leeson
Family Series Leeson Motors
Horsepower 1/6 hp 
Max RPM 3,000 RPM 
Armature Voltage 90 V
Armature Current 1.6 A
Enclosure Type Totally Enclosed Non-Ventilated
Mounting Type B14 Flange
Model Number 970.577 
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved