970.601
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

970.601

Leeson Motors
In stock
Item Number
970.601
MFG Item Number
970.601
970.601 is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
970.601
Motor, DC, 1/8HP, 5.3A, 24V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 970.601
Item Number 970.601
Manufacturer Leeson
Family Series Leeson Motors
Horsepower 1/8 hp
Max RPM 3,000 RPM 
Armature Voltage 24 V
Armature Current 5.3 A
Enclosure Type Totally Enclosed Non-Ventilated
Mounting Type B14 Flange
Model Number 970.601 
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved