970.620
Leeson Motors, Metric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

970.620

Leeson Motors, Metric Series
In stock
Item Number
970.620
MFG Item Number
970.620
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Metric Series
Item #
970.620
Motor, DC, 1/6HP, 13.1A, 12V

Metric Series Information

  • Cast aluminum conduit box
  • Terminal board provided for connections
  • Easy brush access for field service
  • Oversize brushes for extended life
  • High strength rolled steel frame
  • Die cast aluminum endshields with Steel bearing inserts
  • Permanently lubricated sealed ball bearings
  • Reversible rotation
  • Convenient wiring access


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 970.620
Item Number 970.620
Manufacturer Leeson
Product Series Metric
Family Series Leeson Motors, Metric Series
Horsepower 1/6 hp
Max RPM 3,000 RPM
Armature Voltage 12 V
Armature Current 13.1 A
Enclosure Type Totally Enclosed Non-Ventilated
Mounting Type B14 Flange
Model Number 970.620
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved