970.621
Leeson Motors, Metric Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

970.621

Leeson Motors, Metric Series
In stock
Item Number
970.621
MFG Item Number
970.621
Series
970.621 is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Metric Series
Item #
970.621
Motor, DC, 1/6HP, 6.8A, 24V

Metric Series Information

  • Cast aluminum conduit box
  • Terminal board provided for connections
  • Easy brush access for field service
  • Oversize brushes for extended life
  • High strength rolled steel frame
  • Die cast aluminum endshields with Steel bearing inserts
  • Permanently lubricated sealed ball bearings
  • Reversible rotation
  • Convenient wiring access


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 970.621
Item Number 970.621
Manufacturer Leeson
Product Series Metric
Family Series Leeson Motors, Metric Series
Horsepower 1/6 hp
Max RPM 3,000 RPM
Armature Voltage 24 V
Armature Current 6.8 A
Enclosure Type Totally Enclosed Non-Ventilated
Mounting Type B14 Flange
Model Number 970.621
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved