B199044.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B199044.00

Leeson Motors
In stock
Item Number
B199044.00
MFG Item Number
B199044.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
B199044.00
-

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B199044.00
Item Number B199044.00
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 125 hp
RPM 1,190 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 445T
Voltage (AC) 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 95 %
Full Load Current 143 A
Service Factor 1.15
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved