The store will not work correctly when cookies are disabled.
B199048.00
MFG Item Number
B199048.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
200HP..3600RPM.447TS.TEFC.460V.3PH.60H
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
B199048.00 |
Item Number |
B199048.00 |
Manufacturer |
Leeson |
Family Series |
Leeson Motors |
Type |
General Purpose |
Horsepower |
200 hp |
RPM |
3,580 RPM |
Phase |
3 |
Frequency |
50 Hz |
NEMA Frame |
447TS |
Voltage (AC) |
460 VAC |
Nominal Voltage |
480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
95.4 % |
Full Load Current |
217 A |
Service Factor |
1.15 |
Composition |
Cast Iron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved