B199072.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B199072.00

Leeson Motors
In stock
Item Number
B199072.00
MFG Item Number
B199072.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
B199072.00
-

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B199072.00
Item Number B199072.00
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 60 hp
RPM 1,782 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 364TC
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face
Efficiency % 95 %
Full Load Current 138 A
Service Factor 1.15
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved