B199716.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B199716.00

Leeson Motors
In stock
Item Number
B199716.00
MFG Item Number
B199716.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
B199716.00
-

Series Information

Specifications

Specifications
Manufacturer Part Number B199716.00
Item Number B199716.00
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 60 hp
RPM 3,575 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 326TS
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Drip Proof
Mounting Type C-Face
Efficiency % 93.6 %
Full Load Current 136 A
Service Factor 1.15
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved