M1120014.00
Leeson Motors, DC Motor Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1120014.00

Leeson Motors, DC Motor Series
In stock
Item Number
M1120014.00
MFG Item Number
M1120014.00
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, DC Motor Series
Item #
M1120014.00
1/10HP.1750RPM.31.TENV.90V.CONT.40C.1.

DC Motor Series Information

  • Brush holder design provides easy access to brushes
  • Large oversized brushes assure long brush life
  • Removable bolt‑on base
  • NEMA C face designs
  • Capable of dynamic braking
  • High starting torque
  • Permanently lubricated sealed bearings
  • High starting torque
  • UL and CSA Listed
  • Meets NEMA MG1 standards
  • Dynamically balanced armatures


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M1120014.00
Item Number M1120014.00
Manufacturer Leeson
Product Series DC Motor
Family Series Leeson Motors, DC Motor Series
Horsepower 1/10 hp
Max RPM 1,750 RPM
Armature Voltage 90 V
Armature Current 1.1 A
Enclosure Type Totally Enclosed Fan Cooled
Mounting Type C-Face With Base
Model Number M31D17NZ2
Approvals CSA, UL
Net Weight 7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved