M1125038.00
Leeson Gearmotors, P300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1125038.00

Leeson Gearmotors, P300 Series
In stock
Item Number
M1125038.00
MFG Item Number
M1125038.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, P300 Series
Item #
M1125038.00
...58:1.31RPM.220LBIN.1/8HP.30...DC GE

P300 Series Information

  • Precision machined in‑line steel gears
  • First stage steel helical gear followed by spur‑type gears
  • Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
  • Output shafts have needle bearings for high load capacities
  • Shafts are hardened steel

Specifications

Specifications
Manufacturer Part Number M1125038.00
Item Number M1125038.00
Manufacturer Leeson
Product Series P300
Family Series Leeson Gearmotors, P300 Series
Output Speed 31 RPM
Ratio 58:1
Nominal Ratio (:1) 58
Nominal Torque 220 in-lbs
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/8 hp
Voltage (DC) 180 VDC
Nominal Voltage 125 VDC
Current Rating 0.66 A
Enclosure Type Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 14 lbs
Gross Weight 14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved