M1125041.00
Leeson Gearmotors, P300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1125041.00

Leeson Gearmotors, P300 Series
In stock
Item Number
M1125041.00
MFG Item Number
M1125041.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, P300 Series
Item #
M1125041.00
...11:1.170RPM.43LBIN.1/8HP.30...DC GE

P300 Series Information

  • Precision machined in‑line steel gears
  • First stage steel helical gear followed by spur‑type gears
  • Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
  • Output shafts have needle bearings for high load capacities
  • Shafts are hardened steel

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M1125041.00
Item Number M1125041.00
Manufacturer Leeson
Product Series P300
Family Series Leeson Gearmotors, P300 Series
Output Speed 170 RPM
Ratio 11:1
Nominal Ratio (:1) 11
Nominal Torque 43 in-lbs
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/8 hp
Voltage (DC) 180 VDC
Nominal Voltage 125 VDC
Current Rating 0.66 A
Enclosure Type Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 13 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved