M1125130.00
Leeson Gearmotors, PZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1125130.00

Leeson Gearmotors, PZ Series
In stock
Item Number
M1125130.00
MFG Item Number
M1125130.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, PZ Series
Item #
M1125130.00
PZ...30:1.57RPM.56LBIN..06HP.31...AC G

PZ Series Information

  • Precision machined in‑line steel gears
  • First stage steel helical gear followed by spur‑type gears
  • Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
  • Output shafts have needle bearings for high load capacities
  • Shafts are hardened steel

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M1125130.00
Item Number M1125130.00
Manufacturer Leeson
Product Series PZ
Family Series Leeson Gearmotors, PZ Series
Output Speed 57 RPM
Ratio 30:1
Nominal Ratio (:1) 30
Nominal Torque 56 in-lbs
Output Style Parallel Shaft
Mounting Standard
Horsepower 1/15 hp
Phase 1
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Enclosure Type Totally Enclosed Fan Cooled
Approvals CSA, UL
Net Weight 10 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved