M1135042.00
Leeson Gearmotors, Right Angle Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M1135042.00

Leeson Gearmotors, Right Angle Series
In stock
Item Number
M1135042.00
MFG Item Number
M1135042.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, Right Angle Series
Item #
M1135042.00
...40:1.62RPM.135LBIN.1/4HP.34...DC GE

Right Angle Series Information

  • Performance Matched for Continuous Duty Service over 60:1 Speed Range
  • SCR Rated 5~135 In‑Lbs Torque or Low Voltage 25~135 In‑Lbs Torque
  • Double Output Shaft Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M1135042.00
Item Number M1135042.00
Manufacturer Leeson
Product Series Right Angle
Family Series Leeson Gearmotors, Right Angle Series
Output Speed 62 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 135 in-lbs
Output Style Right Hand Shaft
Mounting Standard
Horsepower 1/4 hp
Voltage (DC) 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.3 A
Enclosure Type Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 13.35 lbs
Gross Weight 15.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved