426379
Leuze Light Curtains
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

426379

Leuze Light Curtains
In stock
Item Number
426379
MFG Item Number
426379
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, Series
Item #
426379
MLD510-R2-UDC-1000-S2-P, Safety

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 426379
Item Number 426379
Manufacturer Leuze
Family Series Leuze Light Curtains
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 2 Beam
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved