426541
Leuze Light Curtains
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

426541

Leuze Light Curtains
In stock
Item Number
426541
MFG Item Number
426541
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, Series
Item #
426541
MLD520-RT2-UDC-1900-S2, Safety

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 426541
Item Number 426541
Manufacturer Leuze
Family Series Leuze Light Curtains
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 2 Beam
Operating Range 0.5-8 m
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved