426542
Leuze Light Curtains, MLD-UDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

426542

Leuze Light Curtains, MLD-UDC Series
In stock
Item Number
426542
MFG Item Number
426542
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, MLD-UDC Series
Item #
426542
MLD520-RT3-UDC-1300-S2, Safety

MLD-UDC Series Information

  • Configuration without PC via Wiring in the Switch Cabinet
  • All Columns with Automatic Resetting After Mechanical Impacts
  • Diverse Access Guarding Systems with the Addition of Deflecting Mirror Columns
MLD Transceiver or transmitter‑receiver systems with different numbers of beams and ranges which are pre‑mounted in device columns facilitate the installation of the most diverse constructional systems even in combination with deflecting mirror columns. They are suitable for single‑ and multiple‑sided access guarding.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 426542
Item Number 426542
Manufacturer Leuze
Product Series MLD-UDC
Family Series Leuze Light Curtains, MLD-UDC Series
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 3 Beam
Operating Range 0.5-6 m
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved