426554
Leuze Light Curtains
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

426554

Leuze Light Curtains
In stock
Item Number
426554
MFG Item Number
426554
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, Series
Item #
426554
MLD510-R4L-UDC-1600-S2, Safety

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 426554
Item Number 426554
Manufacturer Leuze
Family Series Leuze Light Curtains
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 4 Beam
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved