426587
Leuze Light Curtains
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

426587

Leuze Light Curtains
In stock
Item Number
426587
MFG Item Number
426587
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, Series
Item #
426587
MLC500T30-900-UDC-1600-S2, Safety

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 426587
Item Number 426587
Manufacturer Leuze
Family Series Leuze Light Curtains
Safety Rated Yes
Supply Voltage 24 VDC
Resolution 30 mm
Operating Range 0-10 m
Muting No
Blanking No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved