50013058
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50013058

Leuze Photoelectric Sensors
In stock
Item Number
50013058
MFG Item Number
50013058
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50013058
IRK 92/4-400 S, Energetic diffuse

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50013058
Item Number 50013058
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type DC
Beam Type Visible Red
Max Range 35.43 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 6 Pin Plug
Operating Mode Light On, Light/Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP65
Switching Frequency 500 Hz
Scan Type Energetic Diffuse Reflection
Approvals CE
Net Weight 0.39 lbs
Gross Weight 0.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved