50013059
Leuze Photoelectric Sensors, IPRK 92 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50013059

Leuze Photoelectric Sensors, IPRK 92 Series
In stock
Item Number
50013059
MFG Item Number
50013059
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, IPRK 92 Series
Item #
50013059
IPRK 92/4 S, Polarized

IPRK 92 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50013059
Item Number 50013059
Manufacturer Leuze
Product Series IPRK 92
Family Series Leuze Photoelectric Sensors, IPRK 92 Series
Power Type DC
Beam Type Visible Red
Max Range 41 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Light On, Light/Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP65
Switching Frequency 500 Hz
Polarization Filter Yes
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved