50019283
Leuze Photoelectric Sensors, FRK 92 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50019283

Leuze Photoelectric Sensors, FRK 92 Series
In stock
Item Number
50019283
MFG Item Number
50019283
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, FRK 92 Series
Item #
50019283
FRK 92/4-300 L, Diffuse sensor with

FRK 92 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50019283
Item Number 50019283
Manufacturer Leuze
Product Series FRK 92
Family Series Leuze Photoelectric Sensors, FRK 92 Series
Power Type DC
Beam Type Visible Red
Max Range 17.32 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Light On, Light/Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Scan Type Background Suppression
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved